Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol E3034S.18.86 18/4 Unshielded Plenum Cable, Natural, 500 Ft
See all 20 items in product family

Carol E3034S.18.86 18/4 Unshielded Plenum Cable, Natural, 500 Ft

Item #: WBB492340

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
18/4 Unshielded Control Cable, Natural, 500 Ft. Reel

Constructed of Flexguard PVC jackets for long lasting durability and high performance. Multi-conductor unshielded cables designed for plenum installation include sequential foot markings. Applications include wiring for intercoms, security systems, audio systems, background music systems and more. NEC Article 725, Type CL3P, NEC Article 800, Type CMP and ROHS Compliant. Color is Natural. Gauges is 18. Number of conductors is4. Length is 500 feet. Lifetime Limited Warranty on parts; 2 Year Limited Warranty on electrical components.

Product Specifications

    • WIRE TYPESecurity Cable
    • GAUGE18
    • NUMBER OF CONDUCTORS4
    • COLORNatural
    • PACKAGE TYPEWood Reel
    • AMPACITY--
    • BRANDCarol Brand
    • LENGTH FEET500
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!