Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 55809243 6/3 SOOW Black, 100 ft
See all 14 items in product family

Southwire 55809243 6/3 SOOW Black, 100 ft

Item #: WBB242231

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 259.95
Product Information
Customer Review
Product Q&A
6/3 SOOW Black

Applications
Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.

Specifications
OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant.

Construction
Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation per UL-62. The insulated conductors are cabled with paper fillers. A tissue-paper separator is wrapped around the assembly to promote easy removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction.

Documents are in PDF format

Product Specifications

    • WIRE TYPECord
    • WIRE TYPE DESCRIPTIONService Cord, Oil Resistant Jacket, Oil Resistant insulation, Weather Resistant
    • GAUGE6
    • NUMBER OF CONDUCTORS3
    • LENGTH FT100
    • COLORBlack
    • PACKAGE TYPESpool
    • AMPACITY55
    • MAX VOLTAGE600
    • HEAT CAPACITY-40 C to 90 C
    • LOCATION USAGEWet or Dry
    • INSULATIONEPDM
    • BRANDSouthWire®
    • SO SIZE6/3 SOOW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed