Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 03702.35.10 2/3 Bus Drop Cable, Gray, 250 Ft
See all 4 items in product family

Carol 03702.35.10 2/3 Bus Drop Cable, Gray, 250 Ft

Item #: WBB492343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,474.00
Product Information
Customer Review
Product Q&A
Carol 03702.35.10 2/3 Bus Drop Cable, Gray, 250 Ft

Premium PVC jacket, 600Volt rating, UL Listed, ROHS Compliant, Connection to stationary equipment, Used for branch from bus ways per NEC.

Documents are in PDF format

Product Specifications

    • WIRE TYPEBus Drop Cable
    • GAUGE2
    • NUMBER OF CONDUCTORS3
    • COLORGray
    • PACKAGE TYPEWood Reel
    • AMPACITY95
    • LENGTH FEET250
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed