Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol E1502S.30.03 Multi-Conductor, Unshielded, Non-Plenum Cable - 2 Conductor, 18 AWG, Solid BC, RD
See all 52 items in product family

Carol E1502S.30.03 Multi-Conductor, Unshielded, Non-Plenum Cable - 2 Conductor, 18 AWG, Solid BC, RD

Item #: WBB622577

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Multi-Conductor, Unshielded, Non-Plenum Cable - 2 Conductor, 18 AWG, Solid BC, RD

Features:

  • NEC Article 760 Type FLPR (UL: 75C, 300V)
  • California State Fire Marshall Approved
  • RoHS Compliant Directive 2002/95/EC
  • Designed to meet UL 1666 Flame Test
  • Wiring of fire alarms
  • Smoke detectors
  • Voice communications
  • Burglar alarms
  • Fire protective circuits
  • Suggested Voltage Rating: 300 volts

Product Specifications

    • NUMBER OF CONDUCTORS2
    • COLORRed
    • UL RATING TEMP75C
    • BRANDCarol Brand
    • TYPEUnshielded
    • LENGTH FEET1000
    • MANUFACTURERS PART NUMBERE1502S.30.03
    • STRANDED/SOLIDSolid
    • DESCRIPTIONMulti-Conductor, Unshielded, Non-Plenum Cable
    • COUNTRY OF ORIGINMade in the USA
    • WIRE GAUGE18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!