Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 200109-250 Standard Battery Cable, 4/0 Gauge, 250 Ft Roll
See all 110 items in product family

Quick Cable 200109-250 Standard Battery Cable, 4/0 Gauge, 250 Ft Roll

Item #: WBB1146451

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,016.23 Save up to 32%
Price: $ 2,050.00
Product Information
Customer Review
Product Q&A
Quick Cable 200109-250 Standard Battery Cable, 4/0 Gauge, 250 Ft Roll

Features:
  • UL QuickFlex Tinned Welding Cable
  • Abrasion, salt, and chemical resistant insulation
  • Temperature rated 25°F (12°C), excellent flame resistance
  • Meets UL3284 & CSA CL1254 specifications
  • Meets AWG specifications
  • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility, and corrosion resistance

Product Specifications

    • GAUGE4/0 Gauge
    • DESCRIPTIONBattery Cable
    • MANUFACTURERS PART NUMBER200109-250
    • LENGTH250'
    • CONSTRUCTIONPVC/Copper
    • TYPEStandard
    • BRANDQuick Cable
    • PACKAGE QUANTITY250 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed