Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF240-03-03 24/24 PVC Data Cable, Continuous Flex Data, Shielded, Oil/Flame Resistant
See all 38 items in product family

IGUS CF240-03-03 24/24 PVC Data Cable, Continuous Flex Data, Shielded, Oil/Flame Resistant

Item #: WBB496851

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 1.11 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
24/24 PVC Data Cable, Cont. Flex Data, Min. Bend Radius for Flex 12 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex data cable, shielded, oil resistant, flame retardant. Typical applications include storage and retrieval units for high bay warehouses, machining units/packaging machines, handling, indoor cranes, etc.
  • For medium mechanical load requirements
  • Preferably indoor applications, outdoor is acceptable for temperatures greater than +41F (+5C)
  • Especiallu for freely suspended travel and gliding travel up to 164ft. (50m)

Product Specifications

    • GAUGE22
    • COLORGray
    • MAXIMUM AMPS AT 30° C7.0A
    • CONDUCTOR3
    • COLOR CODE1. White 2.Brown 3. Green
    • STANDARDScRUus AWM 2464CE
    • WEIGHT LBS/1000FT31
    • BRANDChainflex
    • ITEMCable
    • CABLE TYPEContinuous Flexing Data
    • TEMP. RANGE (F)+23°F to +158°F
    • TRADE NAMEigus Chainflex Cable
    • NOMINAL OUTSIDE DIAMETER (IN.)0.22
    • MAXIMUM VOLTAGE300V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 12 x OD, Oil Resistant, Flame Resistant
    • TYPEPVC Data Cable
    • DISTRIBUTOR PART NUMBERCF240-03-03
    • JACKET TYPEPVC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!