Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Wire (316)
Remove
Carol C2065A.12.07 16 AWG Hook-Up Wire, Type UL1007/1569, 300V, Stranded, Blue, 100 Ft
Remove

      Items
Carol C2065A.12.07 16 AWG Hook-Up Wire, Type UL1007/1569, 300V, Stranded, Blue, 100 Ft Carol C2065A.12.07 16 AWG Hook-Up Wire, Type UL1007/1569, 300V, Stranded, Blue, 100 Ft


Carol C2065A.12.07 16 AWG Hook-Up Wire, Type UL1007/1569, 300V, Stranded, Blue, 100 Ft
Carol C2065A.12.07 16 AWG Hook-Up Wire, Type UL1007/1569, 300V, Stranded, Blue, 100 Ft
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492401
Price: $22.95 ea.
(Sold in pkg of 5, $114.75)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

UL 1007, UL 1569, CSA TR-64, Premium color coded PVC jacket. Temp range -20 ° C to 105 ° C. ROHS compliant, For use in internal wiring of panels, meters, electrical and electronic equipment. Point to point wiring. 300Volt rated.

Product Specifications
WIRE TYPE Hook-Up UL1007/1569
GAUGE 16
NUMBER OF CONDUCTORS 1
LENGTH FT 100
COLOR Blue
PACKAGE TYPE Plastic Spool
AMPACITY --
PACKAGE QUANTITY 5
BRAND Carol Brand


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Southwire 68581807 10/2 AWG, THHN Black/White/Green Aluminum MC, 100 ft

Southwire 68581807 10/2 AWG, THHN Black/White/Green Aluminum MC, 100 ft

From $93.95
More Info
Add to Cart
Southwire 28894402 Romex Cable with Ground, White, 6/2 Awg, 125 ft

Southwire 28894402 Romex Cable with Ground, White, 6/2 Awg, 125 ft

From $172.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)