Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol C2015a.12.06 24 Awg Hook-Up Wire, Type Ul1007/1569, 300v, Stranded, Green, 100 Ft - Pkg Qty 5 - Pkg Qty 5
See all 35 items in product family

Carol C2015a.12.06 24 Awg Hook-Up Wire, Type Ul1007/1569, 300v, Stranded, Green, 100 Ft - Pkg Qty 5 - Pkg Qty 5

Item #: WBB492369

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 5

Price: $56.25
Product Information
Customer Review
Product Q&A
UL 1007, UL 1569, CSA TR-64, Premium color coded PVC jacket. Temp range -20 ° C to 105 ° C. ROHS compliant, For use in internal wiring of panels, meters, electrical and electronic equipment. Point to point wiring. 300Volt rated.

Product Specifications

    • WIRE TYPEHook-Up UL1007/1569
    • GAUGE24
    • NUMBER OF CONDUCTORS1
    • LENGTH FT100
    • COLORGreen
    • PACKAGE TYPEPlastic Spool
    • AMPACITY--
    • BRANDCarol Brand
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed