Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 233304-100 Multi Conductor Flat Jacketed Wire, 10/4 Gauge, 100 Ft
See all 310 items in product family

Quick Cable 233304-100 Multi Conductor Flat Jacketed Wire, 10/4 Gauge, 100 Ft

Item #: WBB1146446

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.77 Save up to 24%
Price: $ 239.95
Product Information
Customer Review
Product Q&A
Quick Cable 233304-100 Multi Conductor Flat Jacketed Wire, 10/4 Gauge, 100 Ft

Features:
  • Primary Wire Heavy Duty Ratchet Crimpers
  • Three jaw styles PVC, OEM, Gardian? terminals
  • Ratchet requires full crimp before reopening

Product Specifications

    • DESCRIPTIONFlat Jacketed Wire
    • MANUFACTURERS PART NUMBER233304-100
    • LENGTH100
    • CONSTRUCTIONPVC/Copper
    • TYPEMulti Conductor
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!