Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 233304-1000 Multi Conductor Flat Jacketed Wire, 10/4 Gauge, 1,000 Ft
See all 310 items in product family

Quick Cable 233304-1000 Multi Conductor Flat Jacketed Wire, 10/4 Gauge, 1,000 Ft

Item #: WBB1146507

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,128.33 Save up to 28%
Price: $ 2,250.00
Product Information
Customer Review
Product Q&A
Quick Cable 233304-1000 Multi Conductor Flat Jacketed Wire, 10/4 Gauge, 1,000 Ft

Features:
  • Portable Cord
  • General purpose power supply cord for repair of drills, power tools, battery chargers and other electrical equipment
  • Flexible synthetic rubber outer jacket is moisture, oil, weather & sunlight resistant
  • Inner conductors are also oil resistant
  • Temperature range 4°F to 19°F (4°C to 9°C)
  • 300V, UL and CSA certified for indoor or outdoor use
  • Fine stranded copper conductor for maximum conductivity and flexibility

Product Specifications

    • DESCRIPTIONFlat Jacketed Wire
    • MANUFACTURERS PART NUMBER233304-1000
    • LENGTH1000
    • CONSTRUCTIONPVC/Copper
    • TYPEMulti Conductor
    • BRANDQuick Cable
    • PACKAGE QUANTITY1000 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!