Southwire 63946855 Romex Cable with Ground, White, 14/3 Awg, 250 ft
See all 22 items in product family

Southwire 63946855 Romex Cable with Ground, White, 14/3 Awg, 250 ft

Item #: WBB242128

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $86.95
Product Information
Customer Review
Product Q&A
Romex Cable with Ground, White, 14/3 Awg, 250 ft

Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.

Documents are in PDF format

Product Specifications

    • WIRE TYPERomex
    • WIRE TYPE DESCRIPTIONNon Metallic Type B
    • GAUGE14
    • NUMBER OF CONDUCTORS3
    • LENGTH FT250
    • COLORWhite
    • PACKAGE TYPE14" Coil
    • AMPACITY15
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEDry
    • INSULATIONPVC
    • BRANDSouthwire
    • WEIGHT18.5 lbs
    • PACKAGE QUANTITY1 x 250 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!