Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 22955901 Thhn 14 Gauge Building Wire, Stranded Type, Black, 500 Ft - Pkg Qty 4
See all 101 items in product family

Southwire 22955901 Thhn 14 Gauge Building Wire, Stranded Type, Black, 500 Ft - Pkg Qty 4

Item #: WBB438001

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save up to 54%
$43.95 each

Sold in packages of 4

Price: $175.80
Product Information
Customer Review
Product Q&A
THHN 14 Gauge Building Wire, Stranded Type, Black

Applications:

Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil at temperatures not to exceed 60 °C or dry locations at temperatures not to exceed 90 °C (with ampacity limited to that for 75 °C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105 °C in dry locations when rated AWM and used as appliance wiring material or when used asT90 Nylon. Voltage for all applications is 600 volts. This cable may be installed without the need for pulling lubricant.

Specifications:

Southwire SIMpull THHN ® or THWN-2 or MTW (also AWM) meets or exceeds all applicable ASTM specifications, UL Standard 83, UL 1581, UL Standard 1063 (MTW), CSA, NOM-ANCE 90° C, Federal Specification A-A-59544, and requirements of the National Electrical Code. VW-1 - Sizes 14 through 1 AWG CT - UL 1685, Sizes 1/0 AWG and larger for CT use. FT1 - Sizes through 500 kcmil T90 Nylon - Sizes through 500 kcmil TWN 75 - Sizes through 500 kcmil RoHS Compliant Sunlight Resistant - Marked and listed in all colors 2 AWG and larger.

Construction:

Southwire SIMpull THHN ® or THWN-2 or MTW copper conductors are annealed (soft) copper, unilay compressed strand, insulated with a tough heat and moisture resistant polyvinyl chloride (PVC), over which a SIM (SLIKQWIK® Infused Membrane) nylon (polyamide) or UL Recognized equal jacket is applied. Available in black, white, red, blue, purple, green, yellow, brown, orange, and gray. Some colors standard, some subject to economic order quantity.

Documents are in PDF format

Product Specifications

    • WIRE TYPETHHN
    • WIRE TYPE DESCRIPTIONThermoplastic Insulated, High Heat Resistant, Nylon Jacket
    • GAUGE14
    • LENGTH FT500
    • COLORBlack
    • PACKAGE TYPEShrinkwrap Spool
    • AMPACITY15
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEHeat, Moisture, Gas & Oil
    • INSULATIONPVC
    • BAG SIZE6.5 x 3.75
    • THHN14 Stranded
    • STRANDED/SOLIDStranded
    • BRANDSouthwire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:25