Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Wire Pulling Lubricant Gel WL-5, Five Gallons
See all 5 items in product family

3M™ Wire Pulling Lubricant Gel WL-5, Five Gallons

Item #: WBB34634

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $78.95
Product Information
Customer Review
Product Q&A
3M™ Wire Pulling Lubricant Gel WL-5, Five Gallons

This is a water-soluble, translucent white gel that is easy to handle and apply to wire and cable without runs or drips. The lubricant produces a low coefficient of friction that lessens the chance of wire damage from high pulling forces. Case is 1 container weighing 42 lbs.

Product Specifications

    • DESCRIPTION3M™ Wire Pulling Lubricant Gel WL-5
    • SIZEFive Gallons
    • BRAND3M™
    • PACKAGE QUANTITY1 case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!