Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Wire Pulling Lubricant Gel Wl-Qt, One Quart - Pkg Qty 12
See all 5 items in product family

3m™ Wire Pulling Lubricant Gel Wl-Qt, One Quart - Pkg Qty 12

Item #: WBB34610

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 12

Price: $103.20
Product Information
Customer Review
Product Q&A
3M™ Wire Pulling Lubricant Gel WL-QT, One Quart

This is a water-soluble, translucent white gel that is easy to handle and apply to wire and cable without runs or drips. The lubricant produces a low coefficient of friction that lessens the chance of wire damage from high pulling forces. Case is 12 containers weighing 28 lbs total. 12 per case.

Product Specifications

    • DESCRIPTION3M™ Wire Pulling Lubricant Gel WL-QT
    • SIZEOne Quart
    • BRAND3M
    • PACKAGE QUANTITY12 per case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:62