Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Wire Pulling Lubricant Wax Wlx-1, One Gallon - Pkg Qty 4
See all 5 items in product family

3m™ Wire Pulling Lubricant Wax Wlx-1, One Gallon - Pkg Qty 4

Item #: WBB34636

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 4

Price: $94.00
Product Information
Customer Review
Product Q&A
3M™ Wire Pulling Lubricant Wax WLX-1, One Gallon

3M(TM) Wire Pulling Lubricant Wax can be used and stored in temperatures as high as 194(deg)F (90(deg)C), making it the choice for hot weather applications. Case is 4 containers weighing 35 lbs total.

Product Specifications

    • DESCRIPTION3M™ Wire Pulling Lubricant Wax WLX-1
    • SIZEOne Gallon
    • PACKAGE QUANTITY4 per case
    • BRAND3M

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!