Bryant PA150 Flexible Eye, Closed Mesh, Low Tension Pulling Grips, 1.74
See all 10 items in product family

Bryant PA150 Flexible Eye, Closed Mesh, Low Tension Pulling Grips, 1.74

Item #: WBB216861

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
Flexible Eye Pulling Grip

Designed To Be A Reusable Tool, Pulling Grips Can Be Used In A Variety Of Overhead And Underground Pulling Applications. Easy Mating With Line Stringing Swivels. Shoulder Design Contains And Protects Cable Inside The Grip While Facilitating The Grips Smooth Passage Over Line Stringing Blocks And Conduit Bends. Mesh Design Is Flexible For Navigating Through A Variety Of Cable Paths, Multiple Weave Provides Strength And Positive Gripping Power. Endless Weave For Easy Insertion Of Cable.

Specifications:
  • Cable Diameter Range In(cm): 1.50"-1.74" (3.81-4.42)
  • Length Mesh to Shoulder In(cm): 15" (38.10)
  • Length Shoulder to Eye In(cm): 8" (20.32)
For Use:
  • Service Lines in Industrial and Commercial Buildings
  • Light Duty Underground Transmission Line Stringing
  • Utility Work
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MIN CABLE DIAMETER1.5
    • MAX CABLE DIAMETER1.74
    • BRANDBryant
    • MANUFACTURERS PART NUMBERPA150
    • MADE IN THE U.S.A.Yes
    • MESH TYPEGalvanized Steel
    • PULLING EYE STYLEFlexible
    • DUTY FACTORLight Duty
    • APPROX. BREAKING STRENGTH LBS6800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!