Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant MST150FE Flexible Eye,Closed Mesh, Overhead Pulling Grips, 1.74
See all 11 items in product family

Bryant MST150FE Flexible Eye,Closed Mesh, Overhead Pulling Grips, 1.74

Item #: WBB216891

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
Multiple Strength Flexible Eye Pulling Grip

Designed To Be A Reusable Tool, Pulling Grips Can Be Used In A Variety Of Overhead And Underground Pulling Applications. Easy Mating With Line Stringing Swivels. Shoulder Design Contains And Protects Cable Inside The Grip While Facilitating The Grips Smooth Passage Over Line Stringing Blocks And Conduit Bends. Mesh Design Is Flexible For Navigating Through A Variety Of Cable Paths, Multiple Weave Provides Strength And Positive Gripping Power. Endless Weave For Easy Insertion Of Cable.

Specifications:
  • Cable Diameter Range In(cm): 1.50"-1.74" (3.81-4.42)
  • Length Mesh to Shoulder In(cm): 60" (152.40)
  • Length Shoulder to Eye In(cm): 18" (45.72)
  • Eye Diameter In(cm): 1/2" (1.27)
For Use:
  • Overhead Transmission and Distribution Line Stringing
  • Attaching conductors to pulling lines
  • Utility Work
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • DUTY FACTORMultiple Strength
    • PULLING EYE STYLEFlexible
    • MESH TYPEGalvanized Steel
    • APPROX. BREAKING STRENGTH LBS30,600
    • MADE IN THE U.S.A.Yes
    • MAX CABLE DIAMETER1.74
    • BRANDBryant
    • MANUFACTURERS PART NUMBERMST150FE
    • MIN CABLE DIAMETER1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!