Bryant SSR100 Offset Eye, Split Mesh, Rod Closing, Slack Pull Grips, 1.24
See all 11 items in product family

Bryant SSR100 Offset Eye, Split Mesh, Rod Closing, Slack Pull Grips, 1.24

Item #: WBB217129

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Slack Mesh Pulling Grip

Designed To Be A Reusable Tool, Pulling Grips Can Be Used In A Variety Of Overhead And Underground Pulling Applications. Easy Mating With Line Stringing Swivels. Shoulder Design Contains And Protects Cable Inside The Grip While Facilitating The Grips Smooth Passage Over Line Stringing Blocks And Conduit Bends. Mesh Design Is Flexible For Navigating Through A Variety Of Cable Paths, Multiple Weave Provides Strength And Positive Gripping Power. Endless Weave For Easy Insertion Of Cable.

Specifications:
  • Cable Diameter Range In(cm): 1.00"-1.24" (2.54-3.15)
  • Length Mesh to Shoulder In(cm): 12" (30.48)
  • Length Shoulder to Eye In(cm): 8" (20.32)
For Use:
  • New Construction
  • Factory Maintenance and Construction
  • Utility Work
  • Cable Replacement
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.24
    • MIN CABLE DIAMETER1
    • MANUFACTURERS PART NUMBERSSR100
    • GRIP STYLESplit Mesh Rod Closing Slack Grip
    • PULLING EYE STYLEOffset Eye
    • APPROX. BREAKING STRENGTH LBS3400
    • MADE IN THE U.S.A.Yes
    • MESH TYPEGalvanized Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!