Bryant PHS200 Revolving Eye, Closed Mesh, Underground Pulling Grips, 2.49
See all 13 items in product family

Bryant PHS200 Revolving Eye, Closed Mesh, Underground Pulling Grips, 2.49

Item #: WBB217210

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $196.95
Product Information
Customer Review
Product Q&A
Revolving Eye Pulling Grip

Designed To Be A Reusable Tool, Pulling Grips Can Be Used In A Variety Of Overhead And Underground Pulling Applications. Easy Mating With Line Stringing Swivels. Shoulder Design Contains And Protects Cable Inside The Grip While Facilitating The Grips Smooth Passage Over Line Stringing Blocks And Conduit Bends. Mesh Design Is Flexible For Navigating Through A Variety Of Cable Paths, Multiple Weave Provides Strength And Positive Gripping Power. Endless Weave For Easy Insertion Of Cable.

Specifications:
  • Cable Diameter Range In(cm): 2.00"-2.49" (5.08-6.32)
  • Length Mesh to Shoulder In(cm): 36" (91.44)
  • Length Shoulder to Eye In(cm): 9" (22.86)
  • Eye Diameter In(cm): 1-5/8" (4.13)
For Use:
  • Factory
  • Maintenance
  • Construction Sites
  • Utility Work
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • PULLING EYE STYLERevolving
    • MESH TYPEGalvanized Steel
    • APPROX. BREAKING STRENGTH LBS27,200
    • MANUFACTURERS PART NUMBERPHS200
    • BRANDBryant
    • MAX CABLE DIAMETER2.49
    • MIN CABLE DIAMETER2
    • MADE IN THE U.S.A.Yes
    • DUTY FACTORHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!