Bryant DC1124112 Deluxe Cord Strain Relief Grips, 45° Male Thread, 1-1/2", 1.25
See all 93 items in product family

Bryant DC1124112 Deluxe Cord Strain Relief Grips, 45° Male Thread, 1-1/2", 1.25

Item #: WBB217009

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Deluxe Cord Grip

For Use In Indoor And Outdoor Environments Where Cable Or Arc-Of-Bend Control Is Required And Cord Is Exposed To Moisture, Splash, Or Washdown. Provides Protection From Pullout Due To Tension, Vibration, Motion And Strain.

Specifications:
  • NPT: 1-1/2"
  • Cable Diameter Range In(cm): 1.125"-1.250" (2.86-3.17)
  • Fitting Material: Aluminum
For Use:
  • Food Processing
  • Chemical Machinery
  • Switch Boxes
  • Pumps
  • Compressors
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.25
    • GRIP STYLE45 Degree Male
    • MANUFACTURERS PART NUMBERDC1124112
    • MADE IN THE U.S.A.Yes
    • MIN CABLE DIAMETER1.125
    • N.P.T. HUB SIZE "1-1/2
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!