Bryant DC7591 Deluxe Cord Strain Relief Grips, 90° Male Thread, 1", 0.875
See all 93 items in product family

Bryant DC7591 Deluxe Cord Strain Relief Grips, 90° Male Thread, 1", 0.875

Item #: WBB216759

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Deluxe Cord Grip

For Use In Indoor And Outdoor Environments Where Cable Or Arc-Of-Bend Control Is Required And Cord Is Exposed To Moisture, Splash, Or Washdown. Provides Protection From Pullout Due To Tension, Vibration, Motion And Strain.

Specifications:
  • NPT: 1"
  • Cable Diameter Range In(cm): .750"-.875" (1.90-2.22)
  • Fitting Material: Aluminum
For Use:
  • Food Processing
  • Chemical Machinery
  • Switch Boxes
  • Pumps
  • Compressors
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER.875
    • MIN CABLE DIAMETER.75
    • MANUFACTURERS PART NUMBERDC7591
    • GRIP STYLE90 Degree Male
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • N.P.T. HUB SIZE "1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result