Bryant DC62934 Deluxe Cord Strain Relief Grips, 90° Male Thread, 3/4", 0.75
See all 93 items in product family

Bryant DC62934 Deluxe Cord Strain Relief Grips, 90° Male Thread, 3/4", 0.75

Item #: WBB217064

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
Deluxe Cord Grip

For Use In Indoor And Outdoor Environments Where Cable Or Arc-Of-Bend Control Is Required And Cord Is Exposed To Moisture, Splash, Or Washdown. Provides Protection From Pullout Due To Tension, Vibration, Motion And Strain.

Specifications:
  • NPT: 3/4"
  • Cable Diameter Range In(cm): .625"-.750" (1.59-1.90)
  • Fitting Material: Aluminum
For Use:
  • Food Processing
  • Chemical Machinery
  • Switch Boxes
  • Pumps
  • Compressors
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • N.P.T. HUB SIZE "3/4
    • MIN CABLE DIAMETER.625
    • MANUFACTURERS PART NUMBERDC62934
    • MAX CABLE DIAMETER.75
    • GRIP STYLE90 Degree Male
    • BRANDBryant
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
54.145.219.80:23