Bryant BDSR125 Wide Range Dust-Tight Strain Relief Grips, 1.5
See all 9 items in product family

Bryant BDSR125 Wide Range Dust-Tight Strain Relief Grips, 1.5

Item #: WBB217196

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Wide Range Strain Relief Grip

For Indoor Use Only To Connect Flexible Cord Or Bus Drop Cables To Electrical Enclosures. Used For Preventing Cable Pullout Damage And For Controlling Arc-Of-Bend By Absorbing Tension From Terminals.

Specifications:
  • NPT: 1-1/2"
  • Cable Diameter Range In(cm): 1.25"-1.50" (3.17-3.81)
  • Length Mesh to Shoulder In(cm): 11-3/4" (29.84)
  • Fitting Material: Aluminum
For Use:
  • Bus Drop Systems
  • Motor Boxes
  • Power Boxes
  • Internal Wiring
  • Light to Moderate Duty Applications
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.5
    • MIN CABLE DIAMETER1.25
    • MANUFACTURERS PART NUMBERBDSR125
    • GRIP STYLEWide Range
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • N.P.T. HUB SIZE "1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!