Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant BDSR200 Wide Range Dust-Tight Strain Relief Grips, 2.45
See all 9 items in product family

Bryant BDSR200 Wide Range Dust-Tight Strain Relief Grips, 2.45

Item #: WBB217226

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Wide Range Strain Relief Grip

For Indoor Use Only To Connect Flexible Cord Or Bus Drop Cables To Electrical Enclosures. Used For Preventing Cable Pullout Damage And For Controlling Arc-Of-Bend By Absorbing Tension From Terminals.

Specifications:
  • NPT: 2-1/2"
  • Cable Diameter Range In(cm): 2.00"-2.45" (5.08-6.22)
  • Length Mesh to Shoulder In(cm): 13-3/4" (34.92)
  • Fitting Material: Aluminum
For Use:
  • Bus Drop Systems
  • Motor Boxes
  • Power Boxes
  • Internal Wiring
  • Light to Moderate Duty Applications
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER2.45
    • MIN CABLE DIAMETER2
    • MANUFACTURERS PART NUMBERBDSR200
    • GRIP STYLEWide Range
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • N.P.T. HUB SIZE "2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!