Bryant BDSR43 Wide Range Dust-Tight Strain Relief Grips, 0.54
See all 9 items in product family

Bryant BDSR43 Wide Range Dust-Tight Strain Relief Grips, 0.54

Item #: WBB217186

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Wide Range Strain Relief Grip

For Indoor Use Only To Connect Flexible Cord Or Bus Drop Cables To Electrical Enclosures. Used For Preventing Cable Pullout Damage And For Controlling Arc-Of-Bend By Absorbing Tension From Terminals.

Specifications:
  • NPT: 1/2"
  • Cable Diameter Range In(cm): .43"-.54" (1.09-1.37)
  • Length Mesh to Shoulder In(cm): 4-3/4" (12.06)
  • Fitting Material: Aluminum
For Use:
  • Bus Drop Systems
  • Motor Boxes
  • Power Boxes
  • Internal Wiring
  • Light to Moderate Duty Applications
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER.54
    • MIN CABLE DIAMETER.43
    • MANUFACTURERS PART NUMBERBDSR43
    • GRIP STYLEWide Range
    • BRANDBryant
    • N.P.T. HUB SIZE "1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!