Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant BDSR73 Wide Range Dust-Tight Strain Relief Grips, 0.97
See all 9 items in product family

Bryant BDSR73 Wide Range Dust-Tight Strain Relief Grips, 0.97

Item #: WBB217188

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
Wide Range Strain Relief Grip

For Indoor Use Only To Connect Flexible Cord Or Bus Drop Cables To Electrical Enclosures. Used For Preventing Cable Pullout Damage And For Controlling Arc-Of-Bend By Absorbing Tension From Terminals.

Specifications:
  • NPT: 1"
  • Cable Diameter Range In(cm): .73"-.97" (1.85-2.46)
  • Length Mesh to Shoulder In(cm): 7" (17.78)
  • Fitting Material: Aluminum
For Use:
  • Bus Drop Systems
  • Motor Boxes
  • Power Boxes
  • Internal Wiring
  • Light to Moderate Duty Applications
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • N.P.T. HUB SIZE "1
    • MIN CABLE DIAMETER.73
    • MAX CABLE DIAMETER.97
    • BRANDBryant
    • MANUFACTURERS PART NUMBERBDSR73
    • GRIP STYLEWide Range
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!