Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant PC23W43 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.41
See all 9 items in product family

Bryant PC23W43 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.41

Item #: WBB216903

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
Plug and Connector Strain Relief Grip

Designed For Use With Bryant Tripple Gripper Plugs And Connectors, Helps Reduce Damage To Connectors, Plugs And Cables Caused By Arc-Of-Bend.

Specifications:
  • For Use With: 20 & 30A Locking, 3 Wire.
  • Cable Diameter Range In(cm): .30"-.41" (7.6-10.4)
  • Fitting Material: 6061-T6 Corrosion Resistant Aluminum
Certifications:
  • UL Listing: E1381
  • NEC Reference: NEC 400.10.
  • CSA Certification: LR16215

Product Specifications

    • MESH TYPEStainless Steel
    • MANUFACTURERS PART NUMBERPC23W43
    • BRANDBryant
    • MAX CABLE DIAMETER.41
    • MIN CABLE DIAMETER.3
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:66