Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant FC5045 45° Male Fitting Liquidtight Strain Relief Grips 1/2"
See all 25 items in product family

Bryant FC5045 45° Male Fitting Liquidtight Strain Relief Grips 1/2"

Item #: WBB217002

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Liquid-Tight Flexible Metallic Conduit Grip

For Use In The Wiring Of Machine Tools, Electrical Enclosure, Motors And Systems Subjected To Vibration, Flexure, Motion Or Strain.

Specifications:
  • NPT: 1/2"
  • Length Mesh to Shoulder In(cm): 3-1/2" (8.89)
  • Fitting Material: Steel
For Use:
  • Weaving and Paper Machines
  • Breweries and Bakeries
  • Dairies
  • Chemical Plants and Mines
  • Machine Tools and Motors
  • Food Processing
Certifications:
  • UL Listing: E142974
  • CSA Certification: LR701228

Product Specifications

    • CONDUIT TRADE SIZE "1/2
    • MANUFACTURERS PART NUMBERFC5045
    • GRIP STYLE45 Degree Male
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • N.P.T. HUB SIZE "1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!