Bryant DC168212 Deluxe Cord Strain Relief Grips, Straight Male Thread, 2-1/2", 1.812
See all 93 items in product family

Bryant DC168212 Deluxe Cord Strain Relief Grips, Straight Male Thread, 2-1/2", 1.812

Item #: WBB216928

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $167.95
Product Information
Customer Review
Product Q&A
Deluxe Cord Grip

For Use In Indoor And Outdoor Environments Where Cable Or Arc-Of-Bend Control Is Required And Cord Is Exposed To Moisture, Splash, Or Washdown. Provides Protection From Pullout Due To Tension, Vibration, Motion And Strain.

Specifications:
  • NPT: 2-1/2"
  • Cable Diameter Range In(cm): 1.687"-1.812" (4.28-4.60)
  • Fitting Material: Aluminum
For Use:
  • Food Processing
  • Chemical Machinery
  • Switch Boxes
  • Pumps
  • Compressors
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MANUFACTURERS PART NUMBERDC168212
    • GRIP STYLEStraight Male
    • MADE IN THE U.S.A.Yes
    • N.P.T. HUB SIZE "2-1/2
    • BRANDBryant
    • MAX CABLE DIAMETER1.812
    • MIN CABLE DIAMETER1.687

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!