Bryant DC2813 Deluxe Cord Strain Relief Grips, Straight Male Thread, 3", 3
See all 93 items in product family

Bryant DC2813 Deluxe Cord Strain Relief Grips, Straight Male Thread, 3", 3

Item #: WBB216732

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $300.95
Product Information
Customer Review
Product Q&A
Deluxe Cord Grip

For Use In Indoor And Outdoor Environments Where Cable Or Arc-Of-Bend Control Is Required And Cord Is Exposed To Moisture, Splash, Or Washdown. Provides Protection From Pullout Due To Tension, Vibration, Motion And Strain.

Specifications:
  • NPT: 3"
  • Cable Diameter Range In(cm): 2.812"-3.000" (7.14-7.62)
  • Fitting Material: Aluminum
For Use:
  • Food Processing
  • Chemical Machinery
  • Switch Boxes
  • Pumps
  • Compressors
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • N.P.T. HUB SIZE "3
    • MAX CABLE DIAMETER3
    • MIN CABLE DIAMETER2.812
    • GRIP STYLEStraight Male
    • MANUFACTURERS PART NUMBERDC2813
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
54.146.176.30:66