Bryant DC621 Deluxe Cord Strain Relief Grips, Straight Male Thread, 1", 0.75
See all 93 items in product family

Bryant DC621 Deluxe Cord Strain Relief Grips, Straight Male Thread, 1", 0.75

Item #: WBB216816

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Deluxe Cord Grip

For Use In Indoor And Outdoor Environments Where Cable Or Arc-Of-Bend Control Is Required And Cord Is Exposed To Moisture, Splash, Or Washdown. Provides Protection From Pullout Due To Tension, Vibration, Motion And Strain.

Specifications:
  • NPT: 1"
  • Cable Diameter Range In(cm): .625"-.750" (1.59-1.90)
  • Fitting Material: Aluminum
For Use:
  • Food Processing
  • Chemical Machinery
  • Switch Boxes
  • Pumps
  • Compressors
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER.75
    • BRANDBryant
    • N.P.T. HUB SIZE "1
    • MIN CABLE DIAMETER.625
    • MANUFACTURERS PART NUMBERDC621
    • GRIP STYLEStraight Male

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!