Bryant SPS150DES Double Eye, Split Mesh, Lace Closing, SS, Support Grips, 1.74
See all 41 items in product family

Bryant SPS150DES Double Eye, Split Mesh, Lace Closing, SS, Support Grips, 1.74

Item #: WBB216921

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $56.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.50"-1.74" (3.81-4.42)
  • Length Mesh to Shoulder In(cm): 17" (43.18)
  • Length Shoulder to Eye In(cm): 5" (12.70)
For Use:
  • Buildings
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • DUTY FACTORStandard Duty
    • GRIP STYLEDouble U Eye
    • MADE IN THE U.S.A.Yes
    • MIN CABLE DIAMETER1.5
    • MAX CABLE DIAMETER1.74
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSPS150DES
    • APPROX. BREAKING STRENGTH LBS3750
    • MESH TYPEStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!