Bryant SPS100DES Double Eye, Split Mesh, Lace Closing, SS, Support Grips, 1.24
See all 41 items in product family

Bryant SPS100DES Double Eye, Split Mesh, Lace Closing, SS, Support Grips, 1.24

Item #: WBB216919

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.00"-1.24" (2.54-3.15)
  • Length Mesh to Shoulder In(cm): 14" (35.56)
  • Length Shoulder to Eye In(cm): 5" (12.70)
For Use:
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
  • Excavations
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MIN CABLE DIAMETER1
    • MAX CABLE DIAMETER1.24
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSPS100DES
    • APPROX. BREAKING STRENGTH LBS2670
    • MESH TYPEStainless Steel
    • GRIP STYLEDouble U Eye
    • MADE IN THE U.S.A.Yes
    • DUTY FACTORStandard Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!