Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant CSR125R2 Ring Type, Split Mesh, Rod Closing, 2" Conduit Riser Support Grips, 1.49
See all 16 items in product family

Bryant CSR125R2 Ring Type, Split Mesh, Rod Closing, 2" Conduit Riser Support Grips, 1.49

Item #: WBB217298

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Conduit Riser Grip

Supports Vertical or Sloping Cable in Schedule 40 Rigid PVC Conduit or Standard Electrical Rigid Metal Conduit. Prevents Strain on Terminals by Transferring Weight to Support Rim of the Conduit. Not Suitable For EMT.

Specifications:
  • NPT: 2"
  • Cable Diameter Range In(cm): 1.25"-1.49" (3.17-3.78)
For Use:
  • Building and Pole Risers
  • Underground Cable Lines
  • Where Ring Termination is possible
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • GRIP STYLERod Closing Split Mesh
    • MANUFACTURERS PART NUMBERCSR125R2
    • BRANDBryant
    • APPROX. BREAKING STRENGTH LBS1610
    • MAX CABLE DIAMETER1.49
    • MIN CABLE DIAMETER1.25
    • MESH TYPETinned Bronze
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:23