Bryant CC150R212 Ring Type, Closed Mesh, 2-1/2" Conduit Riser Support Grips, 1.74
See all 36 items in product family

Bryant CC150R212 Ring Type, Closed Mesh, 2-1/2" Conduit Riser Support Grips, 1.74

Item #: WBB217315

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Conduit Riser Grip

Supports Vertical or Sloping Cable in Schedule 40 Rigid PVC Conduit or Standard Electrical Rigid Metal Conduit. Prevents Strain on Terminals by Transferring Weight to Support Rim of the Conduit. Not Suitable For EMT.

Specifications:
  • NPT: 2-1/2"
  • Cable Diameter Range In(cm): 1.50"-1.74" (3.81-4.42)
For Use:
  • Building and Pole Risers
  • Underground Cable Lines
  • Where Ring Termination is possible
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.74
    • MIN CABLE DIAMETER1.5
    • MANUFACTURERS PART NUMBERCC150R212
    • GRIP STYLEClosed Mesh
    • APPROX. BREAKING STRENGTH LBS1610
    • MADE IN THE U.S.A.Yes
    • MESH TYPETinned Bronze
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!