Bryant SPS125DE Double Eye, Split Mesh, Lace Closing, Support Grips, 1.49
See all 41 items in product family

Bryant SPS125DE Double Eye, Split Mesh, Lace Closing, Support Grips, 1.49

Item #: WBB217022

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.25"-1.49" (3.17-3.78)
  • Length Mesh to Shoulder In(cm): 15" (38.10)
  • Length Shoulder to Eye In(cm): 5" (12.70)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MIN CABLE DIAMETER1.25
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBERSPS125DE
    • BRANDBryant
    • GRIP STYLEDouble U Eye
    • MAX CABLE DIAMETER1.49
    • MESH TYPETinned Bronze
    • APPROX. BREAKING STRENGTH LBS1610
    • DUTY FACTORStandard Duty
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
54.147.247.194:25