Bryant SPS200DE Double Eye, Split Mesh, Lace Closing, Support Grips, 2.49
See all 41 items in product family

Bryant SPS200DE Double Eye, Split Mesh, Lace Closing, Support Grips, 2.49

Item #: WBB217047

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 2.00"-2.49" (5.08-6.32)
  • Length Mesh to Shoulder In(cm): 21" (53.34)
  • Length Shoulder to Eye In(cm): 6" (15.24)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MIN CABLE DIAMETER2
    • MADE IN THE U.S.A.Yes
    • MAX CABLE DIAMETER2.49
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSPS200DE
    • APPROX. BREAKING STRENGTH LBS3260
    • MESH TYPETinned Bronze
    • DUTY FACTORStandard Duty
    • GRIP STYLEDouble U Eye

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!