Bryant SHS350DES Double Eye, Split Mesh, Lace Closing, SS, Heavy Duty Support Grips, 3.99
See all 23 items in product family

Bryant SHS350DES Double Eye, Split Mesh, Lace Closing, SS, Heavy Duty Support Grips, 3.99

Item #: WBB216821

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 548.00
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 3.50"-3.99" (8.89-10.13)
  • Length Mesh to Shoulder In(cm): 44" (111.76)
  • Length Shoulder to Eye In(cm): 12" (30.48)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER3.99
    • DUTY FACTORHeavy Duty
    • MIN CABLE DIAMETER3.5
    • MANUFACTURERS PART NUMBERSHS350DES
    • GRIP STYLEDouble U Eye
    • APPROX. BREAKING STRENGTH LBS30,200
    • MADE IN THE U.S.A.Yes
    • MESH TYPEStainless Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!