Bryant SHC075U Single Eye, Closed Mesh, Heavy Duty Support Grips, 0.99
See all 21 items in product family

Bryant SHC075U Single Eye, Closed Mesh, Heavy Duty Support Grips, 0.99

Item #: WBB217144

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): .75"-.99" (1.90-2.51)
  • Length Mesh to Shoulder In(cm): 25" (63.50)
  • Length Shoulder to Eye In(cm): 10" (25.40)
For Use:
  • Excavations
  • Buildings
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • APPROX. BREAKING STRENGTH LBS2820
    • GRIP STYLESingle U Eye
    • MESH TYPETinned Bronze
    • MIN CABLE DIAMETER.75
    • MAX CABLE DIAMETER.99
    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBERSHC075U
    • DUTY FACTORHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!