Bryant SPS175SO Offset Eye, Split Mesh, Lace Closing, Support Grips, 1.99
See all 22 items in product family

Bryant SPS175SO Offset Eye, Split Mesh, Lace Closing, Support Grips, 1.99

Item #: WBB216768

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.75"-1.99" (4.44-5.05)
  • Length Mesh to Shoulder In(cm): 19" (48.26)
  • Length Shoulder to Eye In(cm): 6" (15.24)
For Use:
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
  • Excavations
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • DUTY FACTORStandard Duty
    • GRIP STYLEOffset Eye
    • MADE IN THE U.S.A.Yes
    • MIN CABLE DIAMETER1.75
    • MAX CABLE DIAMETER1.99
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSPS175SO
    • APPROX. BREAKING STRENGTH LBS2000
    • MESH TYPETinned Bronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!