Bryant SPS200SO Offset Eye, Split Mesh, Lace Closing, Support Grips, 2.49
See all 22 items in product family

Bryant SPS200SO Offset Eye, Split Mesh, Lace Closing, Support Grips, 2.49

Item #: WBB216766

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 2.00"-2.49" (5.08-6.32)
  • Length Mesh to Shoulder In(cm): 21" (53.34)
  • Length Shoulder to Eye In(cm): 6" (15.24)
For Use:
  • Excavations
  • Buildings
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER2.49
    • DUTY FACTORStandard Duty
    • MIN CABLE DIAMETER2
    • MANUFACTURERS PART NUMBERSPS200SO
    • GRIP STYLEOffset Eye
    • APPROX. BREAKING STRENGTH LBS3100
    • MADE IN THE U.S.A.Yes
    • MESH TYPETinned Bronze
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result