Bryant SPC350SO Offset Eye, Closed Mesh, Support Grips, 3.99
See all 29 items in product family

Bryant SPC350SO Offset Eye, Closed Mesh, Support Grips, 3.99

Item #: WBB217040

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 3.50"-3.99" (8.89-10.13)
  • Length Mesh to Shoulder In(cm): 27" (68.58)
  • Length Shoulder to Eye In(cm): 9" (22.86)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MIN CABLE DIAMETER3.5
    • MAX CABLE DIAMETER3.99
    • MADE IN THE U.S.A.Yes
    • DUTY FACTORStandard Duty
    • GRIP STYLEOffset Eye
    • MESH TYPETinned Bronze
    • APPROX. BREAKING STRENGTH LBS3800
    • MANUFACTURERS PART NUMBERSPC350SO
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!