Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant S40 Bus Drop Safety Springs Support Grips, 40 LB
See all 16 items in product family

Bryant S40 Bus Drop Safety Springs Support Grips, 40 LB

Item #: WBB216810

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.80
Product Information
Customer Review
Product Q&A
Bus Drop Safety Spring

Designed To Reduce Tension On Cables Due To Vibration, Flexing, Pulling And Strain.

Specifications:
  • Spring Rating: 40 Lbs.
  • Length Shoulder to Eye In(cm): 8-1/4" (20.95)
For Use:
  • All Factory Equipment
  • Cable Drops
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER --
    • MIN CABLE DIAMETER --
    • MANUFACTURERS PART NUMBERS40
    • GRIP STYLE--
    • APPROX. BREAKING STRENGTH LBS500
    • MADE IN THE U.S.A.Yes
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!