Bryant SPC125US Single Eye, Closed Mesh, SS, Support Grips, 1.49
See all 43 items in product family

Bryant SPC125US Single Eye, Closed Mesh, SS, Support Grips, 1.49

Item #: WBB217304

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.25"-1.49" (3.17-3.78)
  • Length Mesh to Shoulder In(cm): 15" (38.10)
  • Length Shoulder to Eye In(cm): 10" (25.40)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.49
    • DUTY FACTORStandard Duty
    • MIN CABLE DIAMETER1.25
    • MANUFACTURERS PART NUMBERSPC125US
    • GRIP STYLESingle U Eye
    • APPROX. BREAKING STRENGTH LBS4490
    • MADE IN THE U.S.A.Yes
    • MESH TYPEStainless Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!