Bryant SPC150US Single Eye, Closed Mesh, SS, Support Grips, 1.74
See all 43 items in product family

Bryant SPC150US Single Eye, Closed Mesh, SS, Support Grips, 1.74

Item #: WBB217302

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $51.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.50"-1.74" (3.81-4.42)
  • Length Mesh to Shoulder In(cm): 17" (43.18)
  • Length Shoulder to Eye In(cm): 12" (30.48)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.74
    • GRIP STYLESingle U Eye
    • DUTY FACTORStandard Duty
    • MIN CABLE DIAMETER1.5
    • BRANDBryant
    • MESH TYPEStainless Steel
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBERSPC150US
    • APPROX. BREAKING STRENGTH LBS4490
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
54.211.179.232:62