Bryant SPSR200U Single Eye, Split Mesh, Rod Closing, Support Grips, 2.49
See all 39 items in product family

Bryant SPSR200U Single Eye, Split Mesh, Rod Closing, Support Grips, 2.49

Item #: WBB217109

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 2.00"-2.49" (5.08-6.32)
  • Length Mesh to Shoulder In(cm): 19-1/2" (49.53)
  • Length Shoulder to Eye In(cm): 16" (40.64)
For Use:
  • Buildings
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • GRIP STYLESingle U Eye
    • DUTY FACTORStandard Duty
    • MADE IN THE U.S.A.Yes
    • MIN CABLE DIAMETER2
    • MAX CABLE DIAMETER2.49
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSPSR200U
    • MESH TYPETinned Bronze
    • APPROX. BREAKING STRENGTH LBS3260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!