Bryant SPSR050US Single Eye, Split Mesh, Rod Closing, SS, Support Grips, 0.62
See all 39 items in product family

Bryant SPSR050US Single Eye, Split Mesh, Rod Closing, SS, Support Grips, 0.62

Item #: WBB217281

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): .50"-.62" (1.27-1.57)
  • Length Mesh to Shoulder In(cm): 8-1/2" (21.59)
  • Length Shoulder to Eye In(cm): 7" (17.78)
For Use:
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
  • Excavations
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MIN CABLE DIAMETER.5
    • MAX CABLE DIAMETER.62
    • APPROX. BREAKING STRENGTH LBS1050
    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • GRIP STYLESingle U Eye
    • MESH TYPEStainless Steel
    • DUTY FACTORStandard Duty
    • MANUFACTURERS PART NUMBERSPSR050US
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
54.205.19.31:44