Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SPC075U Single Eye, Closed Mesh, Support Grips, 0.99
See all 43 items in product family

Bryant SPC075U Single Eye, Closed Mesh, Support Grips, 0.99

Item #: WBB217113

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.75
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): .75"-.99" (1.90-2.51)
  • Length Mesh to Shoulder In(cm): 13" (33.02)
  • Length Shoulder to Eye In(cm): 8" (20.32)
For Use:
  • Excavations
  • Buildings
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER.99
    • DUTY FACTORStandard Duty
    • MIN CABLE DIAMETER.75
    • MANUFACTURERS PART NUMBERSPC075U
    • GRIP STYLESingle U Eye
    • APPROX. BREAKING STRENGTH LBS1020
    • MESH TYPETinned Bronze
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!