Bryant SPC175L Looped Bale Eye, Closed Mesh, Support Grips, 1.99
See all 29 items in product family

Bryant SPC175L Looped Bale Eye, Closed Mesh, Support Grips, 1.99

Item #: WBB217078

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.75"-1.99" (4.44-5.05)
  • Length Mesh to Shoulder In(cm): 19" (48.26)
  • Length Shoulder to Eye In(cm): 18" (45.72)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • MAX CABLE DIAMETER1.99
    • MIN CABLE DIAMETER1.75
    • MANUFACTURERS PART NUMBERSPC175L
    • APPROX. BREAKING STRENGTH LBS2150
    • MESH TYPETinned Bronze
    • GRIP STYLELooped Bail
    • DUTY FACTORStandard Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!