Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant BDS32L Looped Bale Eye, Closed Mesh, Bus Drop Support Grips, 0.43
See all 16 items in product family

Bryant BDS32L Looped Bale Eye, Closed Mesh, Bus Drop Support Grips, 0.43

Item #: WBB216848

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Bus Drop Support Grip

Used For Light Duty Support of The Dead Weight of Flexible Cable Connections of Electrical Machinery To Bus Ducts by Relieving Strain, Pull, Vibration And Flexing. When Used With Safety Springs, These Grips Reduce Tension, Prevent Pullouts, Electrical Accidents And Dowtime. Often Used In Conjunction With Strain Relief Grips.

Specifications:
  • Cable Diameter Range In(cm): .32"-.43" (.81-1.09)
  • Length Mesh to Shoulder In(cm): 4" (10.16)
  • Length Shoulder to Eye In(cm): 4" (10.16)
For Use:
  • All Factory Equipment
  • Cable Drops
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER.43
    • MIN CABLE DIAMETER.32
    • MANUFACTURERS PART NUMBERBDS32L
    • GRIP STYLELooped Bail
    • APPROX. BREAKING STRENGTH LBS450
    • MADE IN THE U.S.A.Yes
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!